Shop GLOBAL FURNITURE USA
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary Isabella Grey Dresser With Led
- Mfr # ISABELLA-GREY-DR W/ LED
- Zoro # G023396279
product price:Â
$
734.99
/ea
Key Features
Depth
36-1/2 in
Color
Grey
Material
MDF, Solid Wood
Length
60-1/2 in
Width
16-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISABELLA-GREY-DR W/ LED
- Zoro #
- G023396279
- UPC #
- 887179125525
- Country of Origin
- Malaysia
- Item
- Dresser With Led
- Color
- Grey
- Material
- MDF, Solid Wood
Dimensions
- Depth
- 36-1/2 in
- Length
- 60-1/2 in
- Width
- 16-1/4 in
Description
Wrapped in grey upholstery with fluted drawer fronts for a soft yet structured look, the Isabella Dresser features LED lighting to create a serene, modern glow. Spacious drawers offer practical storage, while the luxe finish and contemporary details make it a standout in any bedroom.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.