Shop GLOBAL FURNITURE USA
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary Isabella Grey Queen Bed With Led, Tv Lift, Bluetooth Speaker And Fireplace Crystal
- Mfr # ISABELLA-GREY-QB W/LED TV LIFT SPKR & FPLC
- Zoro # G323396252
product price:Â
$
1,572.99
/ea
Key Features
Overall Height
59.84 in
Color
Grey
Overall Width
66-1/4 in
Overall Length
98.62 in
Material
MDF, Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISABELLA-GREY-QB W/LED TV LIFT SPKR & FPLC
- Zoro #
- G323396252
- UPC #
- 887179125884
- Country of Origin
- Malaysia
- Color
- Grey
- Item
- Queen Bed With Led, Tv Lift, Bluetooth Speaker And Firpeplace Crystal
- Material
- MDF, Solid Wood
Dimensions
- Overall Height
- 59.84 in
- Overall Width
- 66-1/4 in
- Overall Length
- 98.62 in
Description
The Isabella Queen Bed redefines luxury with its fully upholstered grey fabric and striking fluted detailing. Thick fluting on the headboard and footboard adds a sculptural quality, while integrated LED lighting on the headboard sets the mood. The footboard features a 50" TV lift, Bluetooth speakers, and a built-in fireplace with crystal insert, combining comfort, convenience, and entertainment like never before.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.