Contemporary Logan Silver Chest

  • Mfr # 6885

  • Zoro # G615754722


product price: $389.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Material
Chip Board,Mdf
Width
15.75 in
Length
36.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6885
Zoro #
G615754722
UPC #
887179109709
Country of Origin
Malaysia

Dimensions

Width
15.75 in
Length
36.02 in

Details

Color
Silver
Material
Chip Board,Mdf

Description

The Logan Chest combines sleek aesthetics with functional storage. Featuring a silver finish and sparkling crushed crystal accents, this chest provides spacious drawers to keep your belongings organized. Its glamorous design adds a touch of luxury to any bedroom decor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.