Contemporary Logan Silver Dresser

  • Mfr # 6882

  • Zoro # G715754721


product price:  $456.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
SILVER
Material
Chip Board,Mdf
Length
62.01 in
Width
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6882
Zoro #
G715754721
UPC #
887179109730
Country of Origin
Malaysia

Dimensions

Length
62.01 in
Width
15.75 in

Details

Color
SILVER
Material
Chip Board,Mdf

Description

The Logan Dresser is a masterpiece of design and utility. Finished in elegant silver and highlighted with crushed crystal accents, this dresser not only offers ample storage but also includes a secret jewelry drawer for your valuables. Its sophisticated design and practical features make it a must-have for any luxurious bedroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.