Contemporary Logan Silver Full Bed With Led And Speakers

  • Mfr # 7404

  • Zoro # G515754587


original price:  $573.99 , new price: $452.99 , 21 percent off
new price:  $452.99
/ea
Free Shipping & Returns

Key Features

Overall Width
58.46 in
Material
Chip Board,Mdf
Color
Silver
Overall Length
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7404
Zoro #
G515754587
UPC #
887179117339
Country of Origin
Malaysia

Dimensions

Overall Width
58.46 in
Overall Length
86.61 in

Details

Material
Chip Board,Mdf
Color
Silver

Description

Transform your bedroom into a luxurious retreat with the Logan Bedroom Collection by Global Furniture USA. This stunning collection is finished in a sleek silver hue and adorned with dazzling crushed crystal accents, exuding opulence and glamour. The centerpiece, a grand bed, features a large headboard equipped with disco lights and Bluetooth speakers, offering both style and modern convenience. The dresser includes a hidden jewelry drawer for added functionality, while the other case pieces boast the same shimmering crushed crystal details. Experience the perfect blend of elegance and innovation with the Logan Bedroom Collection, designed to be a showstopper in any home.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.