
Contemporary Logan Silver Mirror
Mfr # 6883
Zoro # G615754678
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Material
Chip Board,Mdf
Length
42.13 in
Width
2.36 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6883
Zoro #
G615754678
UPC #
887179109723
Country of Origin
Malaysia
Dimensions
Length
42.13 in
Width
2.36 in
Details
Material
Chip Board,Mdf
Color
Silver
Description
The Logan Mirror adds a touch of sophistication and glamour to your bedroom. Framed in sleek silver with dazzling crushed crystal accents, this mirror not only enhances the room's brightness but also complements the other pieces in the Logan Collection beautifully.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.