Shop GLOBAL FURNITURE USA
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary Lyra Beige Dresser
- Mfr # LYRA-BEIGE-DR
- Zoro # G123396278
product price:Â
$
923.99
/ea
Key Features
Material
MDF, Rubberwood
Length
63 in
Color
Beige
Width
17.52 in
Depth
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LYRA-BEIGE-DR
- Zoro #
- G123396278
- UPC #
- 887179127611
- Country of Origin
- Malaysia
- Material
- MDF, Rubberwood
- Color
- Beige
- Item
- Dresser
Dimensions
- Length
- 63 in
- Width
- 17.52 in
- Depth
- 37 in
Description
The Lyra Dresser combines sophistication and smart storage. Crafted in a light beige wood finish and elevated by sleek acrylic legs, this dresser features eight felt-lined, full-extension drawers for smooth functionality. Two portable jewelry drawers provide secure and convenient organization, while oval metal handles placed at the center of each drawer add a touch of modern artistry.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.