Zoro Homepage

Contemporary Monaco White Buffet

  • Mfr # 2183

  • Zoro # G613343706


product price: $628.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Chip Board, Glass, LVL, MDF, Rubberwood
Width
16.7 in
Depth
31.5 in
Length
61.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2183
Zoro #
G613343706
UPC #
887179092421
Country of Origin
Malaysia

Dimensions

Width
16.7 in
Depth
31.5 in
Length
61.8 in

Details

Color
White
Material
Chip Board, Glass, LVL, MDF, Rubberwood

Description

This buffet is a showcase example of how charm and a touch of elegance can dramatically change the look of your eating area. This buffet includes glitter detailing style elements with a sturdy construction and a high gloss finish with a clear glass inlay to round off the look. Constructed of MDF, Glass and Acrylic this buffet makes a bold statement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.