
Contemporary Monaco White Coffee Table
Mfr # 4548
Zoro # G013343788
product price: $481.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
Key Features
Width
28 in
Length
52 in
Depth
20 in
Color
White
Material
Chip Board, Glass, LVL, MDF, Rubberwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4548
Zoro #
G013343788
UPC #
887179097624
Country of Origin
Malaysia
Dimensions
Width
28 in
Length
52 in
Depth
20 in
Details
Color
White
Material
Chip Board, Glass, LVL, MDF, Rubberwood
Description
This table is a showcase example of how charm and a touch of elegance can dramatically change the look of your eating area. This table includes glitter detailing style elements with a sturdy construction and a high gloss finish with a clear glass inlay to round off the look. Constructed of MDF, Glass and Acrylic this dining table makes a bold statement. Finished in a White and Silver with a center glass, rectangle shape and pedestal base you will have more than enough room to entertain.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.