Zoro Homepage

Contemporary Monaco White Dining Table

  • Mfr # 4492

  • Zoro # G513343875


product price: $769.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
39.4 in
Length
78.7 in
Color
Light Grey, White
Material
Chip Board, Glass, LVL, MDF, Rubberwood
Depth
30.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4492
Zoro #
G513343875
UPC #
887179097716
Country of Origin
Malaysia

Dimensions

Width
39.4 in
Length
78.7 in
Depth
30.7 in

Details

Color
Light Grey, White
Material
Chip Board, Glass, LVL, MDF, Rubberwood

Description

This dining table is a showcase example of how charm and a touch of elegance can dramatically change the look of your eating area. This table includes glitter detailing style elements with a sturdy construction and a high gloss finish with a clear glass inlay to round off the look. Constructed of MDF, Glass and Acrylic this dining table makes a bold statement. Finished in a White and Silver with a center glass, rectangle shape and pedestal base you will have more than enough room to entertain and enjoy your dining experience.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.