
Contemporary Monaco White End Table
Mfr # 4550
Zoro # G113343558
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Width
26 in
Length
26 in
Color
White
Depth
24 in
Material
Chip Board, Glass, LVL, MDF, Rubberwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4550
Zoro #
G113343558
UPC #
887179097648
Country of Origin
Malaysia
Dimensions
Width
26 in
Length
26 in
Depth
24 in
Details
Color
White
Material
Chip Board, Glass, LVL, MDF, Rubberwood
Description
Comfortable seating without compromising your budget are the showcase features of this modern dining chair. Shown here in a light grey velvet fabric, this chair has nicely padded seat and slat design back-seat cushions, along with sturdy sleek style legs. This chair would look great in a kitchen or breakfast nook and is an easy way to update your eating area. Quality craftsmanship in every facet ensures durability and long-lasting wear. Comfort and attractive design make this chair a great choice in home seating and is sure to provide inviting relaxation for family and friends to enjoy.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.