
Contemporary Monaco White Rectangular Bar Table
Mfr # 4495
Zoro # G713343712
product price: $628.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Width
41.7 in
Length
63.4 in
Depth
38 in
Material
Chip Board, Glass, LVL, MDF, Rubberwood
Color
Light Grey, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4495
Zoro #
G713343712
UPC #
887179097754
Country of Origin
Malaysia
Dimensions
Width
41.7 in
Length
63.4 in
Depth
38 in
Details
Material
Chip Board, Glass, LVL, MDF, Rubberwood
Color
Light Grey, White
Description
This bar table is a showcase example of how charm and a touch of elegance can dramatically change the look of your eating area. This table includes glitter detailing style elements with a sturdy construction and a high gloss finish with a clear glass inlay to round off the look. Constructed of MDF, Glass and Acrylic this dining table makes a bold statement. Finished in a White and Silver with a center glass, square shape and pedestal base you will have more than enough room to entertain and enjoy your dining experience.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.