Shop GLOBAL FURNITURE USA
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary Naomi Silver Marble Chest With Led
Mfr # NAOMI-SILVER MARBLE-CH W/ LED
Zoro # G423396275
product price:Â
$
808.99
/ea
Key Features
Depth
51.1 in
Width
18.7 in
Length
38.78 in
Color
Silver
Material
Chip Board, MDF, Rubberwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAOMI-SILVER MARBLE-CH W/ LED
- Zoro #
- G423396275
- UPC #
- 887179130260
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 51.1 in
- Width
- 18.7 in
- Length
- 38.78 in
Details
- Color
- Silver
- Item
- Chest With Led
- Material
- Chip Board, MDF, Rubberwood
Description
Maximize storage in style with the Naomi Chest, offering multiple roomy drawers on full-extension glides for easy access. The light grey lacquer finish and LED light trim give this tall piece a sleek, upscale presence, making it as stunning as it is functional.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov