Shop GLOBAL FURNITURE USA
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary Naomi Silver Marble Dresser With Led
Mfr # NAOMI-SILVER MARBLE-DR W/ LED
Zoro # G123396339
product price:
$
934.99
/ea
Key Features
Width
18.7 in
Material
Chip Board, MDF, Rubberwood
Color
Silver
Depth
35.12 in
Length
63.58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAOMI-SILVER MARBLE-DR W/ LED
- Zoro #
- G123396339
- UPC #
- 887179130291
- Country of Origin
- Malaysia
Dimensions
- Width
- 18.7 in
- Depth
- 35.12 in
- Length
- 63.58 in
Details
- Material
- Chip Board, MDF, Rubberwood
- Item
- Dresser With Led
- Color
- Silver
Description
The Naomi Dresser blends beauty and practicality with its sleek light grey lacquer finish and LED light trim accenting the frame. Featuring multiple spacious drawers with full-extension glides, this dresser offers effortless storage and organization while enhancing the room’s modern aesthetic.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov