Shop GLOBAL FURNITURE USA
Additional $190.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary Oscar Grey King Bed No Wood Trim
Mfr # 8061
Zoro # G415754724
product price:Â $870.99
/eaKey Features
Color
Gray
Material
MDF, Rubberwood, LVL
Overall Width
84.25 in
Overall Length
91.34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8061
Zoro #
G415754724
UPC #
887179106913
Country of Origin
Malaysia
Dimensions
Overall Width
84.25 in
Overall Length
91.34 in
Details
Color
Gray
Material
MDF, Rubberwood, LVL
Description
Elevate your bedroom with the sophisticated Oscar Bed by Global Furniture USA, available in a refined palette of dark grey, light grey, and navy blue. This unique bed is the epitome of modern luxury and convenience, designed to cater to the needs of tech-savvy individuals who appreciate comfort and style. _x000D_The Oscar Bed boasts innovative features that set it apart from the ordinary. Each side includes fold-down armrests, offering adaptable comfort for reading or relaxing in bed. The central armrest serves as more than just a plush support; it houses a built-in wireless charging station, ensuring your devices are powered up without the clutter of cords. Additionally, LED reading lights are thoughtfully integrated for late-night readers, providing optimal illumination without disturbing your partner. _x000D_The headboard is not just a statement piece but also an entertainment hub, with built-in speakers that envelop you in rich, immersive sound. Whether you're unwinding with your favorite tunes or catching up on audiobooks, the Oscar Bed transforms your resting space into a personal sanctuary. _x000D_Crafted with an eye for detail and a commitment to quality, the Oscar Bed by Global Furniture USA is the ultimate indulgence for those who seek unparalleled comfort and a touch of modern tech in their bedroom retreat. _x000D_has context menu
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.