This item is Discontinued.

No Product Image Available

This item is Discontinued.

Global Furniture Usa

Contemporary Oscar Navy Blue Queen Bed No Wood Trim (Discontinued)

Mfr # 7589
Zoro # G815754577
UPC # 887179120032
Country of Origin Malaysia
Category Bed Frames
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7589
Zoro #
G815754577
UPC #
887179120032
Country of Origin
Malaysia

Dimensions

Overall Width
68.23 in
Overall Length
91.34 in

Details

Color
Navy Blue
Material
Lvl,Mdf,Rubberwood

Description

Elevate your bedroom with the sophisticated Oscar Bed by Global Furniture USA, available in a refined palette of dark grey, light grey, and navy blue. This unique bed is the epitome of modern luxury and convenience, designed to cater to the needs of tech-savvy individuals who appreciate comfort and style. _x000D_The Oscar Bed boasts innovative features that set it apart from the ordinary. Each side includes fold-down armrests, offering adaptable comfort for reading or relaxing in bed. The central armrest serves as more than just a plush support; it houses a built-in wireless charging station, ensuring your devices are powered up without the clutter of cords. Additionally, LED reading lights are thoughtfully integrated for late-night readers, providing optimal illumination without disturbing your partner. _x000D_The headboard is not just a statement piece but also an entertainment hub, with built-in speakers that envelop you in rich, immersive sound. Whether you're unwinding with your favorite tunes or catching up on audiobooks, the Oscar Bed transforms your resting space into a personal sanctuary. _x000D_Crafted with an eye for detail and a commitment to quality, the Oscar Bed by Global Furniture USA is the ultimate indulgence for those who seek unparalleled comfort and a touch of modern tech in their bedroom retreat. _x000D_has context menu

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.