Contemporary Paper D4126 Buffet

  • Mfr # 879

  • Zoro # G213343601


product price: $823.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
MDF
Width
17 in
Depth
36 in
Length
71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
879
Zoro #
G213343601
UPC #
887179082132
Country of Origin
China

Dimensions

Width
17 in
Depth
36 in
Length
71 in

Details

Color
Dark Brown, Oak
Material
MDF

Description

Fusing storage with effortless style, the D4126 buffet makes an eye-catching addition with its two tone design to your living or dining zones.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.