Contemporary T06 Coffee Table
Mfr # 6139
Zoro # G115754628
product price:Â $207.99
/ea
Free Shipping & Returns
Key Features
Length
48 in
Width
24 in
Color
Black,White
Material
Mdf,Rubberwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6139
Zoro #
G115754628
UPC #
887179105589
Country of Origin
Malaysia
Dimensions
Length
48 in
Width
24 in
Details
Color
Black,White
Material
Mdf,Rubberwood
Description
Indulge in contemporary luxury with the T06 Coffee Table, a statement piece that effortlessly anchors your space in style. The table top is adorned with a stunning faux panda marble paper finish that mimics the exquisite patterns of natural marble, adding opulence without the hefty price tag. The clean, straight lines of the black wooden legs create a sturdy frame, ensuring stability and durability while contributing to the minimalist aesthetic. This table is not only a visual delight but also a practical surface for your social and dining needs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.