Shop GLOBAL FURNITURE USA
See all product information
Create Account
Contemporary T1319 Blk/Wht End Table
- Mfr # T1319-BLK/WHT-ET
- Zoro # G723396258
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Color
Black, White
Width
22 in
Material
MDF, Rubberwood
Length
22 in
Height
23-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1319-BLK/WHT-ET
- Zoro #
- G723396258
- UPC #
- 887179120353
- Country of Origin
- Viet Nam
- Color
- Black, White
- Material
- MDF, Rubberwood
- Item
- End Table
Dimensions
- Width
- 22 in
- Length
- 22 in
- Height
- 23-1/2 in
Description
Indulge in contemporary luxury with the T1319 End Table, a statement piece that effortlessly anchors your space in style. The table top is adorned with a stunning faux panda marble paper finish that mimics the exquisite patterns of natural marble, adding opulence without the hefty price tag. The clean, straight lines of the black wooden legs create a sturdy frame, ensuring stability and durability while contributing to the minimalist aesthetic. This table is not only a visual delight but also a practical surface for your social and dining needs.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.