Contemporary U0301 Grey Pull Out Sofa Bed
Mfr # 7332
Zoro # G915754668
product price: $755.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Material
Fabric, Plywood
Width
59 in
Length
103.25 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7332
Zoro #
G915754668
UPC #
887179115663
Country of Origin
Malaysia
Dimensions
Width
59 in
Length
103.25 in
Details
Material
Fabric, Plywood
Color
Grey
Description
Introducing the Global Furniture U0301 Grey Pull-Out Sofa Bed. This sofa bed features plush grey upholstery, and over stuffed cushioning for ultimate comfort. Built to last, it smoothly converts from a sofa to a bed with a sturdy frame and easy pull-out system.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.