Contemporary U1830 Blanche Charcoal/Black Sofa Bed With Usb And Ddt (Discontinued)
- Mfr # 6448
- Zoro # G615754739
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6448
Zoro #
G615754739
UPC #
887179110149
Country of Origin
Malaysia
Dimensions
Length
97 in
Width
52 in
Details
Color
Black,Charcoal
Material
Pu,Plywood
Description
Discover the Global Furniture U1830 Pull-Out Sofa Bed, a stunning blend of contemporary design and practicality. This sleek piece features a stylish blanche charcoal upholstery, drop down table and usb connectivity ensuring you are both comfortable and connected. The plush cushioning ensures optimal relaxation while the robust frame and user-friendly pull-out mechanism enable a seamless transition from sofa to bed.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.