Contemporary U6028 Grey Console Reclining Loveseat

  • Mfr # 6819

  • Zoro # G115754581


product price:  $588.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Grey
Material
Fabric,Solid Wood
Length
68 in
Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6819
Zoro #
G115754581
UPC #
887179108085
Country of Origin
China

Dimensions

Length
68 in
Width
39 in

Details

Color
Grey
Material
Fabric,Solid Wood

Description

The U6028 Console Loveseat by Global Furniture is the fusion of convenience and comfort in one stunning package. Designed for couples and cohabitants, this loveseat is outfitted with a center console that boasts built-in storage and cupholders, ensuring your favorite beverages and remotes are always within easy reach. The two-tone design adds a modern flair, while the ultra-plush corduroy upholstery offers an irresistible invitation to unwind. Recline effortlessly with the simple pull of a metal handle and enjoy the perfect viewing angle or a cozy chat with a loved one.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.