Contemporary U6028 Grey Reclining Sofa
Mfr # 6818
Zoro # G015754650
product price:Â $600.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Width
39 in
Material
Fabric,Solid Wood
Length
79.5 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6818
Zoro #
G015754650
UPC #
887179108092
Country of Origin
China
Dimensions
Width
39 in
Length
79.5 in
Details
Material
Fabric,Solid Wood
Color
Grey
Description
Indulge in the lavishness of the U6028 Sofa by Global Furniture, where comfort meets elegance in perfect harmony. This sofa is a centerpiece that captures attention with its stylish two-tone design and the luxurious feel of ultra-plush corduroy. Built for more than just seating, the sofa features a manual recline function with metal pull handles, enabling you to kick back and unwind with ease. The generous proportions and sumptuous sofa promise to envelop you in a haven of softness, making it an ideal retreat for your daily relaxation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.