Contemporary U6028 Grey Sectional With Led

  • Mfr # 7334

  • Zoro # G715754660


product price:  $1,273.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Length
74.8 in
Material
Fabric,Solid Wood
Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7334
Zoro #
G715754660
UPC #
887179115687
Country of Origin
China

Dimensions

Length
74.8 in
Width
39 in

Details

Material
Fabric,Solid Wood
Color
Grey

Description

The U6028 Sectional by Global Furniture USA is the epitome of comfort and convenience. This luxurious two tone sectional features manual recline on the two end positions, allowing you to relax in style. The addition of a console with storage and cupholders enhances the functionality of this piece, making it perfect for movie nights or cozy evenings at home. Finished in a light grey corduroy and grey microfiber, this sectional combines elegance with practicality, creating a sophisticated focal point for your living space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.