Shop GLOBAL FURNITURE USA
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Farmhouse U6000 Smoke Console Reclining Loveseat
- Mfr # U6000-SMOKE-CRLS-N
- Zoro # G123396261
product price:Â
$
776.99
/ea
Key Features
Material
LVL, Plywood
Width
38 in
Depth
39 in
Length
72-1/2 in
Color
Smoke
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U6000-SMOKE-CRLS-N
- Zoro #
- G123396261
- UPC #
- 887179127970
- Country of Origin
- Viet Nam
Dimensions
- Width
- 38 in
- Depth
- 39 in
- Length
- 72-1/2 in
Details
- Item
- Console Reclining Loveseat
- Material
- LVL, Plywood
- Color
- Smoke
Description
Modern design meets everyday convenience in the U6000 Console Reclining Loveseat by Global Furniture USA. Finished in a sleek smoke-colored fabric, this loveseat exudes elegance and comfort. Thoughtful tufting details enhance its upscale appearance, while the center console provides storage and dual cupholders for added practicality. The smooth reclining mechanism allows both seats to recline independently, creating the perfect space to relax in style. Whether paired with the full collection or standing alone, the U6000 Console Reclining Loveseat delivers the perfect blend of luxury, comfort, and functionality.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.