Shop GLOBAL FURNITURE USA
See all product information
Create Account
Farmhouse U6000 Smoke Glider Recliner
- Mfr # U6000-SMOKE-GR-N
- Zoro # G923396263
product price:
$
461.99
/ea
Free Shipping & Returns
Key Features
Color
Smoke
Length
38-1/4 in
Depth
39 in
Material
LVL, Plywood
Width
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U6000-SMOKE-GR-N
- Zoro #
- G923396263
- UPC #
- 887179127987
- Country of Origin
- Viet Nam
- Color
- Smoke
- Material
- LVL, Plywood
- Item
- Glider Recliner
Dimensions
- Length
- 38-1/4 in
- Depth
- 39 in
- Width
- 38 in
Description
Sink into unparalleled comfort with the U6000 Glider Recliner by Global Furniture USA. Designed with a smoke-colored fabric upholstery that’s soft to the touch and timeless in appeal, this recliner brings effortless relaxation to any room. The tufted seat and back cushions offer plush support, while the smooth reclining motion lets you find your perfect lounging position. Ideal as a standalone piece or part of the complete U6000 Collection, this recliner captures the essence of modern comfort and refined living.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.