Modern High Gloss Ylime Smooth White King Bed With Led

  • Mfr # 3865

  • Zoro # G313343822


product price:  $680.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
White
Material
Chip Board, LVL, MDF, Rubberwood
Overall Width
86.2 in
Overall Length
79.4 in
Depth
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3865
Zoro #
G313343822
UPC #
887179098416
Country of Origin
Malaysia

Dimensions

Overall Width
86.2 in
Overall Length
79.4 in
Depth
61 in

Details

Color
White
Material
Chip Board, LVL, MDF, Rubberwood

Description

Introducing the Ylime Collection by Global Furniture USA - a stunning addition to any bedroom. Crafted with a sleek, deco modern design, this collection features rich chrome accents on all pieces and LED accent lighting. The real showstopper is the LED accents that add a touch of luxury and sophistication to the overall look. An available large matching vanity with stool makes this one of the most accommodating, complete solutions for your bedroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.