
Modern High Gloss Ylime Smooth White Mirror With Led
Mfr # 2478
Zoro # G213343632
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Material
Chip Board, LVL, MDF, Rubberwood
Width
2.05 in
Depth
41.73 in
Length
41.73 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2478
Zoro #
G213343632
UPC #
887179090120
Country of Origin
Malaysia
Dimensions
Width
2.05 in
Depth
41.73 in
Length
41.73 in
Details
Material
Chip Board, LVL, MDF, Rubberwood
Color
White
Description
Introducing the Ylime Collection by Global Furniture USA - a stunning addition to any bedroom. Crafted with a sleek, deco modern design, this collection features rich chrome accents on all pieces and LED accent lighting. The real showstopper is the LED accents that add a touch of luxury and sophistication to the overall look. An available large matching vanity with stool makes this one of the most accommodating, complete solutions for your bedroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.