
Modern High Gloss Ylime Smooth White Nightstand With Led
Mfr # 2479
Zoro # G113343671
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Color
White
Length
27.17 in
Width
17.13 in
Depth
24.65 in
Material
Chip Board, LVL, MDF, Rubberwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2479
Zoro #
G113343671
UPC #
887179090137
Country of Origin
Malaysia
Dimensions
Length
27.17 in
Width
17.13 in
Depth
24.65 in
Details
Color
White
Material
Chip Board, LVL, MDF, Rubberwood
Description
Introducing the Ylime Collection by Global Furniture USA - a stunning addition to any bedroom. Crafted with a sleek, deco modern design, this collection features rich chrome accents on all pieces and LED accent lighting. The real showstopper is the LED accents that add a touch of luxury and sophistication to the overall look. An available large matching vanity with stool makes this one of the most accommodating, complete solutions for your bedroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.