
Modern High Gloss Ylime White Marble Chest With Led (Discontinued)
- Mfr # 2496
- Zoro # G913343536
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2496
Zoro #
G913343536
UPC #
887179089650
Country of Origin
Malaysia
Dimensions
Depth
48.98 in
Width
17.13 in
Length
35.43 in
Details
Color
Light Grey, White
Material
Chip Board, LVL, MDF, Rubberwood
Description
Introducing the Ylime Collection by Global Furniture USA - a stunning addition to any bedroom. Crafted with a sleek, deco modern design, this collection features rich chrome accents on all pieces and LED accent lighting. The real showstopper is the LED accents that add a touch of luxury and sophistication to the overall look. An available large matching vanity with stool makes this one of the most accommodating, complete solutions for your bedroom.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.