
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2461
Zoro #
G713343668
UPC #
887179092544
Country of Origin
Malaysia
Dimensions
Width (In.)
24.21 in
Depth (In.)
42.91 in
Length
18.7 in
Details
Material
Fabric, MDF
Color
Dark Grey
Description
The YLime White Marble Dining Collection, a stunning addition to your dining room from Global Furniture USA. This contemporary set features a luxurious white marble tabletop, providing an elegant, durable surface for memorable meals. The sleek YLime Grey dining chairs boast a comfortable, curved design and high-quality upholstery for stylish seating. With a sturdy base and premium materials, this dining set blends sophistication and durability, creating the perfect centerpiece for entertaining and everyday use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.