
Modern Zebra Zambrano White Chest
Mfr # 2511
Zoro # G313343938
product price:Â $602.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Color
White
Depth
52.76 in
Length
34.65 in
Width
17.91 in
Material
MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2511
Zoro #
G313343938
UPC #
887179090335
Country of Origin
Malaysia
Dimensions
Depth
52.76 in
Length
34.65 in
Width
17.91 in
Details
Color
White
Material
MDF
Description
The Zambrano White Collection exudes sophistication and modern charm. Its sleek design, pristine white finish, and polished chrome accents create a luxurious, inviting atmosphere. The spacious storage and built-in LED lights add functionality, making it a perfect blend of style and practicality. A stunning addition to any contemporary bedroom, the Zambrano is a must-have for those seeking both elegance and comfort.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.