Modern Zebra Zambrano White King Bed With Led

  • Mfr # 3238

  • Zoro # G113343961


original price:  $956.99 , new price: $821.99 , 14 percent off
new price:  $821.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Material
Fabric, MDF, Solid Wood
Overall Width
79.72 in
Overall Length
83.86 in
Depth
61.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3238
Zoro #
G113343961
UPC #
887179096115
Country of Origin
Malaysia

Dimensions

Overall Width
79.72 in
Overall Length
83.86 in
Depth
61.81 in

Details

Color
White
Material
Fabric, MDF, Solid Wood

Description

The Zambrano White Collection exudes sophistication and modern charm. Its sleek design, pristine white finish, and polished chrome accents create a luxurious, inviting atmosphere. The spacious storage and built-in LED lights add functionality, making it a perfect blend of style and practicality. A stunning addition to any contemporary bedroom, the Zambrano is a must-have for those seeking both elegance and comfort.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.