
Modern Zebra Zambrano White Nightstand
Mfr # 2518
Zoro # G213343946
product price:Â $297.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
17.91 in
Length
30.51 in
Depth
25.39 in
Material
MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2518
Zoro #
G213343946
UPC #
887179090328
Country of Origin
Malaysia
Dimensions
Width
17.91 in
Length
30.51 in
Depth
25.39 in
Details
Color
White
Material
MDF
Description
The Zambrano White Collection exudes sophistication and modern charm. Its sleek design, pristine white finish, and polished chrome accents create a luxurious, inviting atmosphere. The spacious storage and built-in LED lights add functionality, making it a perfect blend of style and practicality. A stunning addition to any contemporary bedroom, the Zambrano is a must-have for those seeking both elegance and comfort.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.