
Modern Zebra Zambrano White Vanity
Mfr # 2663
Zoro # G413343975
product price: $793.99
/eaKey Features
Length
17.9 in
Depth
73.9 in
Material
Fabric, MDF, Solid Wood
Width
73.4 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2663
Zoro #
G413343975
UPC #
887179093718
Country of Origin
Malaysia
Dimensions
Length
17.9 in
Depth
73.9 in
Width
73.4 in
Details
Material
Fabric, MDF, Solid Wood
Color
White
Description
The Zambrano White Collection exudes sophistication and modern charm. Its sleek design, pristine white finish, and polished chrome accents create a luxurious, inviting atmosphere. The spacious storage and built-in LED lights add functionality, making it a perfect blend of style and practicality. A stunning addition to any contemporary bedroom, the Zambrano is a must-have for those seeking both elegance and comfort.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.