
MONACO DARK GREY DINING TABLE
Mfr # 6450
Zoro # G513312963
product price: $788.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Width
39"
Length
79"
Height
31"
Frame Color
Dark Grey
Frame Material
Chip Board,LVL,MDF,Rubberwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6450
Zoro #
G513312963
UPC #
887179108474
Country of Origin
Malaysia
Dimensions
Width
39"
Length
79"
Height
31"
Details
Frame Color
Dark Grey
Frame Material
Chip Board,LVL,MDF,Rubberwood
Description
This dining table is a showcase example of how charm and a touch of elegance can dramatically change the look of your eating area. This table includes glitter detailing style elements with a sturdy construction and a high gloss finish with a clear glass inlay to round off the look. Constructed of MDF, Glass and Acrylic this dining table makes a bold statement. Finished in a Dark Grey and Silver with a center glass, rectangle shape and pedestal base you will have more than enough room to entertain and enjoy your dining experience.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.