Zoro Homepage

Rustic Transitional Foil Kate White Full Bed

  • Mfr # 3004

  • Zoro # G213343793


original price: $257.99
12% off
new price: $225.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Material
Chip Board, LVL, MDF, Rubberwood
Overall Width
80.86 in
Overall Length
57.17 in
Depth
56.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3004
Zoro #
G213343793
UPC #
887179046516
Country of Origin
Malaysia

Dimensions

Overall Width
80.86 in
Overall Length
57.17 in
Depth
56.5 in

Details

Color
White
Material
Chip Board, LVL, MDF, Rubberwood

Description

Introducing the Kate Collection from Global Furniture USA, a stunning modern addition to any bedroom. Constructed with solid wood and high-quality materials, all available case pieces are finished with sleek modern hardware completing the set's polished look.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.