Zoro Homepage

Rustic Transitional Foil Kate White Queen Bed

  • Mfr # 3006

  • Zoro # G113343817


original price: $257.99
16% off
new price: $214.99
/ea
Free Shipping & Returns

Key Features

Material
Chip Board, LVL, MDF, Rubberwood
Overall Width
85.98 in
Overall Length
63.39 in
Depth
56.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3006
Zoro #
G113343817
UPC #
887179097099
Country of Origin
Malaysia

Dimensions

Overall Width
85.98 in
Overall Length
63.39 in
Depth
56.5 in

Details

Color
White
Material
Chip Board, LVL, MDF, Rubberwood

Description

Introducing the Kate Collection from Global Furniture USA, a stunning modern addition to any bedroom. Constructed with solid wood and high-quality materials, all available case pieces are finished with sleek modern hardware completing the set's polished look.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.