
Traditional Glam Croc Pompei Metallic Grey Mirror
Mfr # 1433
Zoro # G413343715
product price:Â $68.25
/eaKey Features
Depth
38.19 in
Length
38.19 in
Width
0.87 in
Material
MDF, Particle Board, Solid Wood
Color
Dark Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1433
Zoro #
G413343715
UPC #
887179043737
Country of Origin
Malaysia
Dimensions
Depth
38.19 in
Length
38.19 in
Width
0.87 in
Details
Material
MDF, Particle Board, Solid Wood
Color
Dark Grey
Description
A fresh new look to a classic design defines the Pompei bedroom collection. By adding ambient LED lighting with crystal and faux croc accents, we've given a timeless style a modern update.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.