Traditional Glam Croc Pompei Metallic White Full Bed With Led

  • Mfr # 3036

  • Zoro # G813343575


original price:  $482.99 , new price: $380.99 , 21 percent off
new price:  $380.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
MDF, Particle Board, Solid Wood
Overall Width
79.1 in
Overall Length
58.5 in
Depth
56.77 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3036
Zoro #
G813343575
UPC #
887179045403
Country of Origin
Malaysia

Dimensions

Overall Width
79.1 in
Overall Length
58.5 in
Depth
56.77 in

Details

Color
White
Material
MDF, Particle Board, Solid Wood

Description

A fresh new look to a classic design defines the Pompei bedroom collection. By adding ambient LED lighting with crystal and faux croc accents, we've given a timeless style a modern update.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.