Shop GLOBAL FURNITURE USA

Traditional Glam Glitter Blake Black Full Bed With Lamps

  • Mfr # 3168

  • Zoro # G713343804


product price:  $542.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Black, Gold
Material
MDF, Particle Board, Solid Wood
Overall Width
79 in
Overall Length
56.5 in
Depth
64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3168
Zoro #
G713343804
UPC #
887179089186
Country of Origin
Malaysia

Dimensions

Overall Width
79 in
Overall Length
56.5 in
Depth
64 in

Details

Color
Black, Gold
Material
MDF, Particle Board, Solid Wood

Description

The Blake collection combines style and elegance with many beautiful features. The collection is outlined with gold colored crushed crystal to highlight its unique design. The Bed has a tall headboard and two lights along with quilted padding. The lights add style, design and function which can be used as reading lights. The quilted padding complements the design and adds comfort. All the other pieces have the black finish and crushed gold crystal outline complemented by the black and gold hardware.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.