Traditional Glam Glitter Blake Black King Bed With Lamps

  • Mfr # 3169

  • Zoro # G013343603


original price:  $759.99 , new price: $652.99 , 14 percent off
new price:  $652.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Black, Gold
Material
MDF, Particle Board, Solid Wood
Overall Width
85.47 in
Overall Length
79 in
Depth
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3169
Zoro #
G013343603
UPC #
887179089193
Country of Origin
Malaysia

Dimensions

Overall Width
85.47 in
Overall Length
79 in
Depth
64 in

Details

Color
Black, Gold
Material
MDF, Particle Board, Solid Wood

Description

The Blake collection combines style and elegance with many beautiful features. The collection is outlined with gold colored crushed crystal to highlight its unique design. The Bed has a tall headboard and two lights along with quilted padding. The lights add style, design and function which can be used as reading lights. The quilted padding complements the design and adds comfort. All the other pieces have the black finish and crushed gold crystal outline complemented by the black and gold hardware.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.