
Transitional Badlands U8517 Grey Console Reclining Loveseat
Mfr # 3286
Zoro # G013343931
product price: $669.99
/eaKey Features
Material
Fabric, Plywood
Depth
41.3 in
Width
37.8 in
Length
74.4 in
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3286
Zoro #
G013343931
UPC #
887179084402
Country of Origin
Viet Nam
Dimensions
Depth
41.3 in
Width
37.8 in
Length
74.4 in
Details
Material
Fabric, Plywood
Color
Charcoal
Description
Enhance your living room with the U8517 collection by Global Furniture USA. An elegant living room set finished in easy-to-care charcoal fabric, and generously stuffed for additional comfort this set is designed for maximum relaxation. The reclining feature provides unmatched comfort and support, while the set is expertly crafted with high-quality materials to ensure durability and longevity. Providing you with ultimate relaxation after a long day, this stylish and functional set is a great way to update your living space.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.