This item is Discontinued.

This item is Discontinued.
Transitional Domino U2200 Domino Coffee Power Reclining Sofa (Discontinued)
Mfr #
3294
Zoro #
G713343583
UPC # 887179094555
Country of Origin Viet Nam
Category Sofas & Love Seats
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3294
Zoro #
G713343583
UPC #
887179094555
Country of Origin
Viet Nam
Dimensions
Length
89.25 in
Width
38.25 in
Depth
40.5 in
Details
Material
Fabric, Metal, Plywood, Solid Wood
Color
Dark Brown
Description
The transitional style of this beautiful motion group offers contrast baseball stitching and leather like welts along the arm and seat. The saddle bag arm adds comfort and style. The console loveseat offers a lift up storage table and two metal cup holders. Along with style and comfort, this collection includes a power recline function.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.