
Transitional Domino U7303 Domino Coffee Gr
Mfr # 1812
Zoro # G613343560
product price:Â $382.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Width
37.01 in
Depth
40.94 in
Length
35.04 in
Material
Fabric, LVL, Metal, Plywood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1812
Zoro #
G613343560
UPC #
887179063131
Country of Origin
Viet Nam
Dimensions
Width
37.01 in
Depth
40.94 in
Length
35.04 in
Details
Color
Dark Brown
Material
Fabric, LVL, Metal, Plywood
Description
Transform your living room, den, or loft into a stylish and comfortable space with this reclining collection from Global Furniture USA. The traditional styling and versatile design elements make a statement in any room. The stylish fabric makes coordinating room decor easy, while the lift-up consoles with convenient storage and cup holders add practicality. Quality craftsmanship and deeply padded cushioning ensure comfort and durability.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.