
Transitional Domino U7303 Domino Granite Crls
Mfr # 1816
Zoro # G613343669
product price:Â $675.99
/eaKey Features
Depth
40.94 in
Width
37.01 in
Length
70.07 in
Material
Fabric, LVL, Metal, Plywood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1816
Zoro #
G613343669
UPC #
887179063650
Country of Origin
Viet Nam
Dimensions
Depth
40.94 in
Width
37.01 in
Length
70.07 in
Details
Color
Dark Grey
Material
Fabric, LVL, Metal, Plywood
Description
Transform your living room, den, or loft into a stylish and comfortable space with this reclining collection from Global Furniture USA. The traditional styling and versatile design elements make a statement in any room. The stylish fabric makes coordinating room decor easy, while the lift-up consoles with convenient storage and cup holders add practicality. Quality craftsmanship and deeply padded cushioning ensure comfort and durability.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.