Zoro Homepage

Transitional Fabric D1622 Bar Stool

  • Mfr # 2172

  • Zoro # G213343557


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Overall Width
18.03 in
Overall Length
21.22 in
Color
Black
Depth
40.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2172
Zoro #
G213343557
UPC #
887179093367
Country of Origin
Viet Nam

Dimensions

Overall Width
18.03 in
Overall Length
21.22 in
Depth
40.24 in

Details

Color
Black

Description

Introducing the D1622BS from Global Furniture USA. Exuding a mix of contemporary style and traditional charm. It features elegant nail head trim with a soft, comfortable fabric seat to ensure timeless sophistication and unparalleled comfort in your home bar or dining space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.