Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transitional Fabric U0203 Coffee Pull Out Sofa Bed

  • Mfr # 5041

  • Zoro # G513343554


product price: $783.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Color
Dark Brown
Material
Fabric
Depth
37.5 in
Length
91.7 in
Width
59.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5041
Zoro #
G513343554
UPC #
887179098164
Country of Origin
Viet Nam

Dimensions

Depth
37.5 in
Length
91.7 in
Width
59.4 in

Details

Color
Dark Brown
Material
Fabric

Description

Discover the Global Furniture U0203 Pull-Out Sofa Bed, a stunning blend of contemporary design and practicality. This elegant piece features a stylish upholstery, effortlessly complementing any modern interior. The plush cushioning ensures optimal relaxation while the robust frame and user-friendly pull-out mechanism enable a seamless transition from sofa to bed. Enhance your living space with the versatile and sophisticated U0203 Pull-Out Sofa Bed by Global Furniture.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.