Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transitional Fabric U1797 Greige Sectional

  • Mfr # 5034

  • Zoro # G713343644


product price: $1,276.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Length
37.4 in
Material
Fabric, Plywood
Depth
38.5 in
Width
153.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5034
Zoro #
G713343644
UPC #
887179099505
Country of Origin
Viet Nam

Dimensions

Length
37.4 in
Depth
38.5 in
Width
153.14 in

Details

Material
Fabric, Plywood
Color
Beige, Light Grey

Description

Introducing the Global Furniture U1797 Greige Sectional, a stunning embodiment of modern elegance and comfort. This eye-catching piece showcases a sleek and inviting design, adorned with a versatile greige upholstery that effortlessly complements any contemporary space. The spacious seating and plush cushioning provide ultimate relaxation for both casual lounging and entertaining. Crafted with durability and style in mind, the U1797 Greige Sectional is the perfect statement piece to elevate your home's aesthetic and functionality.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.