Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transitional Glam Jordyn White King Bed

  • Mfr # 2999

  • Zoro # G613343829


original price: $1,056.99
14% off
new price: $907.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
MDF, Particle Board, Solid Wood
Overall Width
81.1 in
Overall Length
78.07 in
Depth
55.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2999
Zoro #
G613343829
UPC #
887179097020
Country of Origin
Malaysia

Dimensions

Overall Width
81.1 in
Overall Length
78.07 in
Depth
55.91 in

Details

Color
White
Material
MDF, Particle Board, Solid Wood

Description

Introducing the Jordyn Bed Group from Global Furniture USA, the ultimate statement for any bedroom. The bed is designed with a platform design, eliminating the need for a box spring while adding room for storage drawers. The headboard features built-in lighting and two storage drawers for convenience. All case pieces are lacquer finished and feature nickel hardware. Upgrade your bedroom with the Jordyn Bed Group and enjoy its sleek and modern design for years to come.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.